Skip Content

DV
CARHARTT

Men's Relaxed Fit Jeans, Cotton Denim, Color: Stonewash Denim, Fits Waist Size: 33" x 32"

  • Item # 8EPW2
  • My Part #
  • Mfr. Model # B160 STW 33 32
  • Catalog Page # N/A
  • UNSPSC # 46181527
Work Jeans 5 Pocket Relaxed 33 32 STNWS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Relaxed Fit Jeans
  • Gender Men's
  • Fits Waist Size 33"
  • Inseam 32"
  • Color Stonewash Denim
  • Material Cotton Denim
  • Number of Outside Pockets 5
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms