Skip Content

DG
CARHARTT

Men's Relaxed Fit Jeans, 100% Cotton Ring Spun Denim, Color: Dark Vintage Blue, Fits Waist Size: 42"

  • Item # 6VRP5
  • My Part #
  • Mfr. Model # B460 DVB 42 30
  • Catalog Page # N/A
  • Catalog Group # D7568
  • UNSPSC # 46181527
Men's Relaxed Fit Jeans, 100% Cotton Ring Spun Denim, Color: Dark Vintage Blue, Fits Waist Size: 42" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

B460 - Relaxed-Fit Jeans, Straight Leg
Carhartt® Jeans and Dungarees
Sit at natural waist. Leg openings fit over boots.
• 15-oz., 100% cotton denim with 2 reinforced back pockets. Relaxed seat and thighs.

View More

Technical Specs

  • Item Relaxed Fit Jeans
  • Gender Men's
  • Fits Waist Size 42"
  • Inseam 30"
  • Color Dark Vintage Blue
  • Material 100% Cotton Ring Spun Denim
  • Number of Outside Pockets 5
  • Fabric Weight 15 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms