Skip Content

DV
CARHARTT

Men's Jean, Cotton Denim, Color: Dark Vintage Blue, Fits Waist Size: 40" x 38"

  • Item # 6VRP3
  • My Part #
  • Mfr. Model # B460 DVB 40 38
  • Catalog Page # N/A
  • Catalog Group # D7568
  • UNSPSC # 46181527
Men's Jean, Cotton Denim, Color: Dark Vintage Blue, Fits Waist Size: 40" x 38" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Product Details

The CarharrtĀ® relaxed-fit jeans with straight leg are made from 15-oz., 100% cotton denim. Jeans feature 2 reinforced back pockets, plus relaxed seat and thighs. Sits on waist. Leg opening easily fit over boots. Style No. B460.

View More

Technical Specs

  • Item Jean
  • Gender Men's
  • Fits Waist Size 40"
  • Inseam 38"
  • Color Dark Vintage Blue
  • Material Cotton Denim
  • Fabric Weight 15 oz.
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms