Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
CARHARTT

Men's Firm Hand Double Front Work Pants, 100% Ring Spun Cotton Duck, Color: Brown, Fits Waist Size:

  • Item # 4ULH7
  • My Part #
  • Mfr. Model # B01 BRN 34 32
  • Catalog Page # N/A
  • Catalog Group # D2589
  • UNSPSC # 46181527
Men's Firm Hand Double Front Work Pants, 100% Ring Spun Cotton Duck, Color: Brown, Fits Waist Size: close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $99.75 / each

Web Price $105.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.19 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a long-wearing, chap-style double front and a full seat and thighs, these pants are designed to sit at the waist for a comfortable fit. They have multiple tool and utility pockets, including two reinforced back pockets and a left-leg hammer loop. The leg openings are straight, and the double knees have cleanout openings to accommodate knee pads.

View More

Technical Specs

  • Item Firm Hand Double Front Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Number of Outside Pockets 3
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 36reviewers.
Rated 4 out of 5 by Unavailable sizes!! My review has noting to do with the overall quality of the pants as I have always been very satisfied with the durability of them. My complaint is with size availability. Why is the shortest inseam a 30! I am 5'6" tall and I have always been forced to get the 30" inseam even though the crotch hangs 4" low and there is at least 4" of pant leg hanging over my feet because I could never find anything shorter. So I came to the website to try and order direct (which runs $10 more per pair then my local store) to find the size I need. I got excited to see that there were two options for 28" inseam, even though this would still be to long but better then 30". The problem is when you click on them to place an order there is no 28" option, I have worked with many people my height and even shorter. So the real question is why is there not a shorter inseam offered? I realize loosing my sales will not effect this company in the slightest, but don't you think they should have options for shorter workers? I would even be willing to pay more for a custom size, but once again there is no option for that. So I am sorry to say that after using the Carhartt brand for the last 10 years I will now be moving an to a company that can meet ALL of its customer needs. June 28, 2015
Rated 5 out of 5 by Metal Worker I'm a steel worker and as such am around lots of sparks, weld spatter and torches. They are the only pants that'll last for more than a couple months. Thanks! May 11, 2015
Rated 5 out of 5 by Only pant I'll wear I do landscaping work. I have owned two pairs of these pants for the last 6 months, alternating wearing them every other day. that is a lot of wear and a lot of washing. Neither pair of pants has developed a hole yet. the only noticeable wear is fading of the color.I will be buying more when or if these pants finally wear out. April 12, 2015
Rated 5 out of 5 by Best Pair of work pants I've ever owned I've had my Double-Front Work Dungarees almost 3 years now and they're still my go to pair for hard work outdoors. They're stiff and will hold creases in all the wrong places if you dry them improperly, but who cares about that when you're stretching fences, building sheds, riding ATVs, cutting wood, dirt work, or demolition work. April 9, 2015
Rated 5 out of 5 by Great for motorcycle, too! Best tough pants, ever. The double-front is perfect for kneeling in dirt and chainsawing.These are my preferred motorcycle pants. Cell phone fits in right-hip tool pocket.I recommend one size longer than your normal jeans since they do seem to shrink up... March 31, 2015
Rated 5 out of 5 by Only found one problem with the product, the rivits don't stay on March 24, 2015
Rated 4 out of 5 by Good quality Get couple sizes bigger. They shrink June 9, 2014
Rated 5 out of 5 by The only pants I wear These are the only pants I wear. Working or playing they never let me down. I'm a commercial electrician and my pants take a beating day in and day out. December 26, 2013
  • 2015-09-08T19:49:10.957-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_36, tr_36
  • loc_en_US, sid_4ULH7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.