Skip Content

DG
CARHARTT

Men's Firm Hand Double Front Work Pants, 100% Ring Spun Cotton Duck, Color: Brown, Fits Waist Size:

  • Item # 4ULH6
  • My Part #
  • Mfr. Model # B01 BRN 33 32
  • Catalog Page # N/A
  • Catalog Group # D2589
  • UNSPSC # 46181527
Men's Firm Hand Double Front Work Pants, 100% Ring Spun Cotton Duck, Color: Brown, Fits Waist Size: close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with a long-wearing, chap-style double front and a full seat and thighs, these pants are designed to sit at the waist for a comfortable fit. They have multiple tool and utility pockets, including two reinforced back pockets and a left-leg hammer loop. The leg openings are straight, and the double knees have cleanout openings to accommodate knee pads.

View More

Technical Specs

  • Item Firm Hand Double Front Work Pants
  • Gender Men's
  • Fits Waist Size 33"
  • Inseam 32"
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Number of Outside Pockets 3
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms