Skip Content

WG
CARHARTT

Men's Firm Hand Double Front Work Pants, 100% Ring Spun Cotton Duck, Color: Brown, Fits Waist Size:

  • Item # 4ULH5
  • My Part #
  • Mfr. Model # B01 BRN 32 32
  • Catalog Page # N/A
  • Catalog Group # D2589
  • UNSPSC # 46181527
Double Front Work Pants,Brown,Size 32x32 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $99.75 / each

Web Price $105.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.08 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a long-wearing, chap-style double front and a full seat and thighs, these pants are designed to sit at the waist for a comfortable fit. They have multiple tool and utility pockets, including two reinforced back pockets and a left-leg hammer loop. The leg openings are straight, and the double knees have cleanout openings to accommodate knee pads.

View More

Technical Specs

  • Item Firm Hand Double Front Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Number of Outside Pockets 3
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.