Skip Content
NC
CARHARTT

Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 28", Fits Waist Size: 48

  • Item # 4JGK5
  • Mfr. Model # R03 BRN 48 28
  • Catalog Page # 1767
  • Catalog Group # D2563
  • UNSPSC # 46181503
Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 28", Fits Waist Size: 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $117.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.37 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They're constructed with metal rivets at vital stress points. Features include a multicompartment bib pocket, two large lower-front pockets, two reinforced back pockets, and a right-leg hammer loop. The ankle-to-knee leg zippers have storm flaps.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 48"
  • Inseam 28"
  • Color Brown
  • Material 100% Cotton Duck
  • Lining Material 100% Arctic Quilted
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Zipper
  • Hammer Loop Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 26reviewers.
Rated 5 out of 5 by Best ever! I work construction and had gone through 1 pair of overalls every year. Then about 10 years ago my dad told me to get these. Well they were the last ones I bought. Like an old teddy bear they show there years and have there scars. But a little TLC from grandma every spring, they were mended. But by far the best I've ever owned or seen owned by many. About time I should be getting an upgrade but every winter I pull them out and say, "We can make it 1 more winter." Love these coveralls!!!! August 15, 2015
Rated 4 out of 5 by Awesome forworkig in temps well below zero just a little bulky until broken in February 24, 2014
Rated 5 out of 5 by Nice Bibs Man. As advertised. Nice and warm on the Wisconsin below zero cold snaps which is what I need them for. January 22, 2014
Rated 5 out of 5 by Best every Best pair of coverall ever, got my first pair in Wyoming (8 yrs ago) and still wear them. Easy to get in and out of them, plenty of pockets and plenty of leg room to get up and down on the equipment I work on. I get mine about a inch shorter on the inseam and about two sizes bigger in the waist to fit comfortably. December 24, 2013
Rated 5 out of 5 by Warm overalls Son needed warm overalls for job site. He is cold by nature and these overalls are keeping him toasty. October 21, 2013
Rated 5 out of 5 by Long Lasting i have ownd these pairs of bibs for 4 years now and the only wear on them is a extreamly small hole that i made crossing over a barb wire fence that has yet to tear any more. these bibs are the warmest pair of bibs i have ever worn and the keep me warm on the coldest winter days when im out ice fishing or working around the house outside. Liveing in northren wisconsin the winters get pretty harsh. they are extreamyl compfy and i can move almost as if i was just wearing jeans . the zippers along the sides make it easy to slip on and off over boots. I love these bibs and refuse to wear or buy anything else IF these happen to EVER wear out. December 28, 2011
Rated 5 out of 5 by bibs for phil they fit very well... true to size and were very durable. October 11, 2011
Rated 5 out of 5 by Best of the best Nothing like these bibs my grandson will stay warm in them. February 7, 2011
  • 2015-09-08T19:47:15.656-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_26, tr_26
  • loc_en_US, sid_4JGK5, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.