DG
CARHARTT

Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 28", Fits Waist Size: 44

  • Item # 4JGK3
  • My Part #
  • Mfr. Model # R03 BRN 44 28
  • Catalog Page # 1721
  • Catalog Group # D2563
  • UNSPSC # 46181503
Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 28", Fits Waist Size: 44 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They're constructed with metal rivets at vital stress points. Features include a multicompartment bib pocket, two large lower-front pockets, two reinforced back pockets, and a right-leg hammer loop. The ankle-to-knee leg zippers have storm flaps.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 44"
  • Inseam 28"
  • Color Brown
  • Material 100% Cotton Duck
  • Lining Material 100% Arctic Quilted
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Zipper
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms