Skip Content

NC
CARHARTT

Bib Overalls,Brown,Size 38x30 In

  • Item # 4JFX2
  • My Part #
  • Mfr. Model # R01-BRN 38 30
  • Catalog Page # N/A
  • Catalog Group # F2670
  • UNSPSC # 46181503
Bib Overalls,Brown,Size 38x30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of durable ring-spun duck material with triple-stitched main seams, these comfortable overalls feature a multi-compartment bib pocket, two large lower-front pockets, two reinforced back pockets, a left-leg hammer loop, and a zipper fly. The heavyweight double knees have cleanout bottoms that accommodate knee pads.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 30"
  • Color Brown
  • Material 100% Cotton Duck
  • Lining Material Unlined
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Button/Strap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 44reviewers.
Rated 4 out of 5 by confused about size chart I ordered a pair of the unlined bibs in black a couple of years ago. The quality & durability is terrific. I already knew what size I wear from purchasing other bibs before. The size chart or even the Carhartt fit guide recommend I wear a 38 waist x 28 inseam, (wrong). I wear a 48 (big Stomach) x 28 inseam (short legs), Translated is a 48 x 28 or 2XL short even though I'm 5' 9" tall. I have a long torso & short legs. In a pair of Wrangler jeans I wear a 38 waist x 29" inseam. My advice is to measure around the biggest part of torso (chest or stomach) and take your inseam measurement & use that as your size.Other than sizing the bibs are the best you can buy for the money! June 3, 2015
Rated 5 out of 5 by You gotta try these I bought a pair of these in 2006 to wear working outside in the cool weather. I just bought my second pair, and I'll buy another pair next fall.The work that I do involves a lot of crouching down and kneeling and getting dirty outside.Nothing else even comes close. These are so much better suited for this kind of work than ordinary work pants. They do not cramp one's style at all the way pants do.One observation, the salesman at my local retailer talked me into buying a much larger waist size (42# than my regular waist size #38). I'm glad that he did. The larger size fits comfortably loose but not too loose. That's what the shoulder straps are for, right? The Carhartt "true fit" gizmo seems to advise a person to buy this product sized the same as one's regular pant size. I won't be doing that... so I rated a four-star for fit but really, I got a good fit just by taking some good advice.Carhartt, please make this product in a lightweight, light-colored ripstop fabric. I'll cheerfully buy and wear them at work when it gets hot again. December 28, 2014
Rated 4 out of 5 by Waist Adjustment Sizing, Etc. Please consider adjustment of upper waist sizing buttons. Ordering Instructions for proper fit are fine, except for top set of buttons. Unless you're skinny "with no chest", the top set of buttons are a tight fit (while the lower waist buttons are perfect). I'm not a body builder, but I'd prefer not to increase the overall bib sizing and suffer from baggy butt syndrome. One other "sticky" point is the shoulder strap "hooks". They work fine, but they get caught in my ZZ Top length beard. The old button style are more beard friendly. April 17, 2014
Rated 5 out of 5 by Great!Great!Great! Great product - really holds up well. Ordering directly through you was easy, and prompt. Definitely will order through you again! April 17, 2013
Rated 3 out of 5 by Fit is weird. Carhartt recommends getting 4 inches more in the waist and 2 inches shorter than your actual inseam. I'm 6', 160 lbs and wear a 32x34 Carhartt pant so I bought a 36x32 overall. I now own a pair of Carhartt Bib Knickers. The legs hit just above my ankle and the suspender straps are maxed out. They are also very tight in the crotch area.I'd recommend buying 4 inches more in the waist and inseam than your usual size. December 21, 2012
Rated 5 out of 5 by Great Overalls, will shrink. I have owned 2 pairs of these overalls for several years, along with my many other Carhartt products, and I most say they are top notch.I am a Journeyman lineman, and when ever I get a new apprentice the first thing we do is drive to the store and buy them a pair even if I have to lend them the money. I teach my apprentice to do things right and the correct clothes is the first step, dress like pro you will be a pro, dress safe and we all go home.The only draw back to these coveralls is sizing, and its not really a drawback more of something to be aware of. This is not the time to try and flatter yourself by getting the wrong size coveralls, lets be honest are you really a 34 inch waist or are you sucking in a bit when you put your pants on.So be sure to ADD 1 SIZE IN LENGTH and 1-2 SIZE IN WAIST.You will need this for shrinkage and any extra layer you will have under the overall, because most of us will have shorts or long johns underneath.Do yourself a favor spend the few extra bucks and don't buy that cheep thing from wally-world, these will save you in the end when your not replacing them in 6 months.Final note there a few reviews on her saying there overalls are wearing out fast, call Carhartt they stand behind there products. December 19, 2012
Rated 3 out of 5 by They seem ... small. I am 6'6 320 pounds. I work out a good bit, but I enjoy my food as well, so I am no small person in any shape. I am just a big teddy bear.If you have the body shape I have, I would not recommend this piece of clothing. ( Big / thick shoulders, wide, and thick thighs)I ordered the 46 (waist) and 36 (Length) in these coveralls. It fit in the worst way possible. I do not exactly have a gut, but my stomach isn't flat either. The suspenders ( I guess that is what you call them) barely came over my shoulders making it difficult to secure. It was also slender, and not for someone who is wide. Last but not least, the crotch area was tight for me and very uncomfortable.In summary, if you are a slender tall / short person, these should be perfect for you. If you are a big fellah, I would not recommend these coveralls. My normal size is 42 ( Waist) and 36 (Length). So the 46x36 did not fit properly even though it was much bigger than what i normally wear.I welcome any reply from Carhartt on what i could have done wrong in fitting these. Thank you.Though, the XL - Tall shirt i ordered was excellent. October 20, 2012
Rated 4 out of 5 by Great bib! I purchased this bib 8 months ago and it has been well worth the money. The bib is of very durable construction and has stood up to the grind of my job. The knees are double lined which is great because I have to crawl around a lot. The straps and buttons are also durable and have stood up to tearing and pulling.Unfortunately, when I washed the bib it shrank a bit and now I look like I have highwaters on. Not a problem when I'm wearing workboots, but it gets annoying when I have shoes on.I would recommend getting a size or two larger so as to fit over jeans, pants, shorts, etc.Great product and I will definitely get another pair when these are destroyed. Might be a few years though! October 28, 2011
  • 2015-09-08T19:47:40.422-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_44, tr_44
  • loc_en_US, sid_4JFX2, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.