Skip Content
C3
CARHARTT

Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 34", Fits Waist Size

  • Item # 3WKX2
  • My Part #
  • Mfr. Model # R38 BRN 44 34
  • Catalog Page # 1767
  • Catalog Group # D2559
  • UNSPSC # 46181503
Bib Overalls,Brown,Size 44x34 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They feature two chest pockets with zipper closures, two large lower-front pockets, and two reinforced back pockets. The fully insulated bib provides upper body warmth. The ankle-to-waist leg zipper and full-length front zipper have storm flaps and snap closures. Both the right and left legs have hammer loops and ruler pockets.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 44"
  • Inseam 34"
  • Color Brown
  • Material 100% Cotton Duck
  • Lining Material Nylon Quilted Polyester
  • Number of Outside Pockets 8
  • Fabric Weight 12 oz.
  • Closure Type Zipper/Storm Flap and Leg Snap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.