DG
CARHARTT

Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 34", Fits Waist Size

  • Item # 3WKD5
  • My Part #
  • Mfr. Model # R38 BLK 46 34
  • Catalog Page # 1721
  • Catalog Group # D2559
  • UNSPSC # 46181503
Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 34", Fits Waist Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They feature two chest pockets with zipper closures, two large lower-front pockets, and two reinforced back pockets. The fully insulated bib provides upper body warmth. The ankle-to-waist leg zipper and full-length front zipper have storm flaps and snap closures. Both the right and left legs have hammer loops and ruler pockets.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 46"
  • Inseam 34"
  • Color Black
  • Material 100% Cotton Duck
  • Lining Material Nylon Quilted Polyester
  • Number of Outside Pockets 8
  • Fabric Weight 12 oz.
  • Closure Type Zipper/Storm Flap and Leg Snap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms