Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CARHARTT

Men's Dungaree Work Pants, 100% Cotton Denim, Color: Darkstone, Fits Waist Size: 44" x 30"

  • Item # 4UMA3
  • My Part #
  • Mfr. Model # B13-DST 44 30
  • Catalog Page # N/A
  • Catalog Group # D2459
  • UNSPSC # 46181527
Men's Dungaree Work Pants, 100% Cotton Denim, Color: Darkstone, Fits Waist Size: 44" x 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.03 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Carharrt® washed denim work dungarees are 11-3/4-oz., 100% cotton-washed denim with 2 reinforced back pockets, multiple tool and utility pockets, and left-leg hammer loop. Full seat and things. Sit slightly above waist. Leg openings fit over boots. Style B13.

View More

Technical Specs

  • Item Dungaree Work Pants
  • Gender Men's
  • Fits Waist Size 44"
  • Inseam 30"
  • Color Darkstone
  • Material 100% Cotton Denim
  • Number of Outside Pockets 4
  • Fabric Weight 11.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 36reviewers.
Rated 5 out of 5 by Best in the trades. If you want to be the best, make the most, there's no other brand that compares to the level and quality as a Carhartt. From jeans to hoodies, and Jackets, no matter the climate they have the gear to keep you going. June 10, 2015
Rated 2 out of 5 Just a name now Maybe I'm just old and crabby but when you bought a name brand product you knew what to expect.These are made in Nicaragua with materials from Mexico.The corners where upper back pockets are sewn will rip or just fall apart. Guaranteed it will happen. These are not a work wear quality.CheapCheapCheapAll of my work clothes are Carhartt and have been wearing them for years. April 10, 2015
Rated 5 out of 5 by Wear these forever I have tried various carpenter jeans and found none compare to these Carhartt jeans. Love the comfortable fit which allows plenty of room for movement , ride perfectly on your waist and fit over work boots. The pockets are spacious for carrying whatever you may need on the job. Triple stitching on major seams provide durability and a solid look , They have a soft feel, not like so many stiff jeans. I wear these for work and most other occasions and keep them for years. Proud to be a Carhartt man. February 20, 2015
Rated 2 out of 5 by Poor quality I have been wearing these jeans for years. I probably buy 10 pairs per year. The last 3 I have purchased have been no more than 2 weeks old when the corner of the back pockets start to rip, soon after that it is ripped all the way down. I will be looking for a different brand. January 10, 2015
Rated 1 out of 5 by worst site for sizing info I neede 34" waist and 32" inseam and instead got 34" inseam and 32" waist. no where on this site does it tell you that lengh is first size and waist is second size or anything else. Totally dis-appointed in my order and of coarse I now have to send them back and wait for new ones to show up. Very poor site for sizing. Prety sure I am done ordering from this site and company September 25, 2014
Rated 2 out of 5 by not again jeans are way to baggy for a skinny guy June 9, 2014
Rated 5 out of 5 by for the money good quality, good prices, legendary name May 11, 2014
Rated 2 out of 5 by fits different I have had the mens jeans before so I thought I'd try these. 2 of same size different color and fit completely different both being smaller. I ordered the 36x34 and they fit more like a 34. December 26, 2013
  • 2015-09-08T19:46:18.253-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_36, tr_36
  • loc_en_US, sid_4UMA3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.