Skip Content
NC
CARHARTT

Men's Dungaree Work Pants, 100% Ring Spun Cotton Duck, Color: Washed Desert, Fits Waist Size: 46" x

  • Item # 4ULT3
  • My Part #
  • Mfr. Model # B11 DES 46 30
  • Catalog Page # N/A
  • Catalog Group # D2584
  • UNSPSC # 46181527
Work Pants,Washed Desert,Size46x30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.24 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Carharrt® washed duck work dungarees are 12-oz., 100% ringspun cotton wash duck. Features 2 reinforced back pockets, multiple tool and utility pockets, and left-leg hammer loop. Full seat and things. Sit slightly above waist. Leg openings fit over boots. Style B11.

View More

Technical Specs

  • Item Dungaree Work Pants
  • Gender Men's
  • Fits Waist Size 46"
  • Inseam 30"
  • Color Washed Desert
  • Material 100% Ring Spun Cotton Duck
  • Number of Outside Pockets 4
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 64reviewers.
Rated 5 out of 5 All I will ever buy. I discovered these pants five years ago and they are all I will ever buy until they stop making them. I wanted them for work but found them so comfortable that I picked up more colours to wear in my off time. I find them both cooler in the summer and warmer in the winter than jeans. Also the durability is huge; I am hard on clothes at work and I only replaced my first pair last year so they lasted four years. June 19, 2015
Rated 5 out of 5 by diehard and comfortable After 2 years of daily use, my first pairs of B11s finally started to wear through. It was a no-brainer what I was going to purchase as replacements. These pants are tough but wear as comfortably as pajamas. Love 'em. My son wants them too - birthday present? - oh yeah. October 7, 2013
Rated 5 out of 5 by Very Good These pants seem a little big when first put on but after the first wash they fit great. There is a lot of room in the leg area.I have both the B151 and these B11 and love them both.The B151's are lighter weight and a different matreal then B11's.I would highly recommend the B11's. May 3, 2013
Rated 4 out of 5 by Doesn't breathe The pants seem to be very durable however it wouldn't allow for air movement. A worker tried pants on and said they were very comfortable but within in 15min his legs were sweating and it was only 75 degrees outside. May 1, 2013
Rated 5 out of 5 by TOP NOTCH. This is my 3rd pair of Carhart Dungarees and I wish the other brand names offered the style, fit, and cost that these offer. I shop the brick & motar stores and few do carry the Carhart brand but are very limited in style. I have not found any thing that can touch my online experience. April 11, 2013
Rated 5 out of 5 by Best Purchase Ever! Great product for the money! April 7, 2012
Rated 5 out of 5 by American Quality Found these at a local retailer,think they were leftover or something but had some bonus cash for this place so got a good deal on them.Never had Carhartt work pants before but when I saw they were American made had to have them. And I am very inpressed with them the quality is second to none right up there with my Red Wings so good job Carhartt ! March 3, 2012
Rated 5 out of 5 by a great company to deal with and a great product i like there products very much they are always right never have any problems they always fit perfect the sizes are what they say they are and the clothes are very durable would recomend them to all my friends February 12, 2012
  • 2015-09-08T19:45:59.639-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_64, tr_64
  • loc_en_US, sid_4ULT3, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.