Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Men's Dungaree Work Pants, 100% Ring Spun Cotton Duck, Color: Washed Brown, Fits Waist Size: 33" x 3

  • Item # 4ULN2
  • My Part #
  • Mfr. Model # B11 BRN 33 32
  • Catalog Page # N/A
  • Catalog Group # D2585
  • UNSPSC # 46181527
Men's Dungaree Work Pants, 100% Ring Spun Cotton Duck, Color: Washed Brown, Fits Waist Size: 33" x 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with a full seat and thighs, these dungarees sit slightly above the waist for a comfortable fit. They have multiple tool and utility pockets, heavy-hauling reinforced back pockets, and a left-leg hammer loop. The straight leg openings fit over boots.

View More

Technical Specs

  • Item Dungaree Work Pants
  • Gender Men's
  • Fits Waist Size 33"
  • Inseam 32"
  • Color Washed Brown
  • Material 100% Ring Spun Cotton Duck
  • Number of Outside Pockets 4
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms