Skip Content

DG
CARHARTT

Men's Dungaree Canvas Work Pants, 100% Ring Spun Cotton Canvas, Color: Fatigue, Fits Waist Size: 34"

  • Item # 4UMF5
  • My Part #
  • Mfr. Model # B151 FAT 34 32
  • Catalog Page # N/A
  • Catalog Group # D2477
  • UNSPSC # 46181527
Men's Dungaree Canvas Work Pants, 100% Ring Spun Cotton Canvas, Color: Fatigue, Fits Waist Size: 34" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dungaree Canvas Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Fatigue
  • Material 100% Ring Spun Cotton Canvas
  • Number of Outside Pockets 2
  • Fabric Weight 7.5 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms