Skip Content

DG
CARHARTT

Canvas Work Pants,Fatigue,Size46x30 In

  • Item # 4UME9
  • My Part #
  • Mfr. Model # B151 FAT 46 30
  • Catalog Page # N/A
  • Catalog Group # D2479
  • UNSPSC # 46181527
Canvas Work Pants,Fatigue,Size46x30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dungaree Canvas Work Pants
  • Gender Men's
  • Fits Waist Size 46"
  • Inseam 30"
  • Color Fatigue
  • Material 100% Ring Spun Cotton Canvas
  • Number of Outside Pockets 2
  • Fabric Weight 7.5 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms