Skip Content

NC
CARHARTT

Men's Crew Work Socks, Khaki, 3 PK

  • Item # 6JYU5
  • My Part #
  • Mfr. Model # A3208-3 KHK L
  • Catalog Page # N/A
  • Catalog Group # D4217
  • UNSPSC # 53102402
Work,Socks,Crew,Mens,L,Khaki,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.25 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.531 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Socks
  • Height Crew
  • Gender Men's
  • Size L
  • Fits Shoe Size 9 to 12
  • Color Khaki
  • Material 76% Cotton, 23% Nylon, 1% Lycra Spandex
  • Features Cushioned Sole
  • Sold As 3 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Very durable product. Holds up well to the punishment of Uniform Company cleaning service.Comfortable for all weather. Breathing fabric composition. March 4, 2015
Rated 4 out of 5 by First time The socks are part of a Christmas present for my husband so he has not had a chance to try them out., but they look like what he likes to wear. We have had success with Carhartt shirts for many years. December 13, 2013
  • 2015-09-08T19:45:09.606-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6JYU5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.