Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CARHARTT

Men's Boot Socks Outdoor Socks, Brown, 1 PR

  • Item # 40L947
  • My Part #
  • Mfr. Model # A450
  • Catalog Page # N/A
  • Catalog Group # H3686
  • UNSPSC # 53102402
Men's Boot Socks Outdoor Socks, Brown, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The sole and toe of the CarharttĀ® men's steel-toe boot socks are cushioned for improved comfort while wearing steel-toed shoes and boots.

View More

Technical Specs

  • Item Outdoor Socks
  • Height Boot Socks
  • Gender Men's
  • Size L
  • Fits Shoe Size 6 to 12
  • Color Brown
  • Material Wool, Nylon, Acrylic, Spandex
  • Features Cushioned Sole
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms