TP
CARHARTT

Men's Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 28", Fits Waist Size: 48", Bla

  • Item # 53JX56
  • My Part #
  • Mfr. Model # R41-BLK 48 28
  • Catalog Page # N/A
  • Catalog Group # J6840
  • UNSPSC # 46181503
Men's Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 28", Fits Waist Size: 48", Bla close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavyweight, 100% 12-oz. firm-hand, ring-spun cotton duck can stand up to your toughest chores. Feature nylon quilted polyester lining to waist and chap-style double front construction. Ankle-to-thigh leg zippers with protective wind flaps to help keep out the cold. The back-leg Cordura® kick panels add extra durability for long life.

View More

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 48"
  • Inseam 28"
  • Color Black
  • Material 100% Cotton Duck
  • Lining Material Nylon Quilted Polyester
  • Number of Outside Pockets 5
  • Fabric Weight 12 oz.
  • Closure Type Zipper and Snap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.