Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Men's Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 34", Fits Waist Size: 34"

  • Item # 4JGY9
  • My Part #
  • Mfr. Model # R27 DKB 34 34
  • Catalog Page # 1721
  • Catalog Group # D2568
  • UNSPSC # 46181503
Men's Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 34", Fits Waist Size: 34" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% cotton duck made with plied (double) yarns; microsanded and garment washed. Lined with a midweight, quilted nylon polyester. Double knees with cleanout bottoms accommodate kneepads, and zip-to-knee leg openings have a protective wind flap. Overalls feature several tool and utility pockets, including reinforced back pockets and a hammer loop.

View More

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 34"
  • Color Brown
  • Material 100% Sandstone Duck
  • Lining Material 100% Quilted Nylon Polyester
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Button/Strap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms