Skip Content

C3
CARHARTT

Bib Overalls,Dark Brown,Size 42x32 In

  • Item # 4JGY4
  • My Part #
  • Mfr. Model # R27 DKB 42 32
  • Catalog Page # 1767
  • Catalog Group # D2567
  • UNSPSC # 46181503
Bib Overalls,Dark Brown,Size 42x32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.81 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% cotton duck made with plied (double) yarns; microsanded and garment washed. Lined with a midweight, quilted nylon polyester. Double knees with cleanout bottoms accommodate kneepads, and zip-to-knee leg openings have a protective wind flap. Overalls feature several tool and utility pockets, including reinforced back pockets and a hammer loop.

View More

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 42"
  • Inseam 32"
  • Color Dark Brown
  • Material 100% Sandstone Duck
  • Lining Material 100% Quilted Nylon Polyester
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Button/Strap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 12reviewers.
Rated 5 out of 5 by great fit many sizes to choose from Very comfortable and warm, love how they look. February 24, 2014
Rated 5 out of 5 by Great purchase This bib matches his jacket he got a few years ago. It is insulated and warm for the towing he does throughout the cold months. Excellent product January 26, 2014
Rated 1 out of 5 Bib Split defective The seam in the rear seperated and there is no way to recover the loss after only two weeks of wear. Disappointed and unsatisfied with Carhart and the retailer we made the purchase from. Durability doesn't have a play in the description of these bibs. December 11, 2012
Rated 5 out of 5 by Best Gift I've Given Him I got the bib overalls for my husband's birthday.He loves them so much he wishes winter would last alot longer. He now has the coat and bib overall in moss green. I'm not sure but I think he would sleep outside just to wear them. March 6, 2011
Rated 5 out of 5 by love them best overall i own, kept nice and ward while work out side in 8 degree weather with wind blow snow everywhere. February 5, 2011
Rated 5 out of 5 by Great Investment These Bibs are everything I wanted and more. Very comfortable to work in and best of all keep you warm from the elements. Easy to get on and off. I had to buy mine 2 sizes bigger in the waist and a size longer in length to have enough room. Over all a great buy and great to have during the winter. January 27, 2011
Rated 5 out of 5 by return customer This is the 2nd pair of these bibs I have purchased in 4 years, and with almost daily wear during the winter months that says a lot! The only down side is this is the only pair of bibs that comes in moss. November 10, 2010
Rated 5 out of 5 by the best the bibs are very comfortable and durable. they keep me warm every time I am fishing, outside, or just around the house. they work well when having to spend time crawling under the house with the padding but someday I do plan on buying the extra knee pads. they are very easy to pull on and off with the zippers on the legs. a very tough and durable product. February 10, 2010
  • 2015-09-08T19:47:05.391-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_4JGY4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.