Skip Content

WG
CARHARTT

Men's Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 28", Fits Waist Size: 46"

  • Item # 4JGW7
  • My Part #
  • Mfr. Model # R27 DKB 46 28
  • Catalog Page # 1721
  • Catalog Group # D2565
  • UNSPSC # 46181503
Bib Overalls,Brown,Size 46x28 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% cotton duck made with plied (double) yarns; microsanded and garment washed. Lined with a midweight, quilted nylon polyester. Double knees with cleanout bottoms accommodate kneepads, and zip-to-knee leg openings have a protective wind flap. Overalls feature several tool and utility pockets, including reinforced back pockets and a hammer loop.

View More

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 46"
  • Inseam 28"
  • Color Brown
  • Material 100% Sandstone Duck
  • Lining Material 100% Quilted Nylon Polyester
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Button/Strap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms