Skip Content

DV
CARHARTT

Medium Blue Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 42" to 44", 8.9 cal./cm2 ATPV

  • Item # 39C630
  • My Part #
  • Mfr. Model # 100235 465 REG LRG
  • Catalog Page # N/A
  • Catalog Group # H1636
  • UNSPSC # 46181508
Medium Blue Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 42" to 44", 8.9 cal./cm2 ATPV close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This comfortable shirt features a left chest pocket. The FastDry® fabric technology wicks away sweat and fights odor. The side-seamed construction minimizes twisting.

View More

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Medium Blue
  • Size L
  • Fits Chest Size 42" to 44"
  • Sleeve Length 30-1/4"
  • Fabric Weight 6.75 oz.
  • Material Cotton FR Jersey Knit
  • Number of Pockets 1
  • ATPV Rating 8.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms