Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Leather Mechanics Gloves, SyntheticWater Repellant Palm Material, Black, M, PR 1

  • Item# 11M486
  • Mfr. Model# A547
  • Catalog Page# N/A
  • Catalog Group# H0334
  • UNSPSC# 46181504
Leather Mechanics Gloves, SyntheticWater Repellant Palm Material, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $8.50 / pair

Price $30.65 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Black
  • Palm Material SyntheticWater Repellant
  • Back Material Spandex
  • Cuff Shirred
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.4 out of 5 by 5reviewers.
Rated 1 out of 5 by Very disappointed. I bought these gloves as a Christmas present for my husband. He wanted was some gloves that kept his hands drier than his old gloves, so I really only bought these gloves because of the Rain Defender feature. We rode our bikes in a slight drizzle recently and his hands were wetter than mine and I was wearing regular cotton gloves. We are both very disappointed because we usually find Carhartt to live up to what it is selling. If you want Rain Defender gloves, don't get these, they have no defense against a drizzle. January 27, 2016
Rated 1 out of 5 by Lasted Less Than A Month Purchased these for my SO as a Christmas gift. He's worn them less than 10 times. He loved the feel and comfort of the gloves but there are holes in the fingertips on 4 of the fingers already, the side seam on one glove is splitting and the thumbs are about to split apart at the tips as well. Super disappointed as he needs a flexible work glove that allows him to pick up smaller items, as well as being durable for construction work. Would NOT recommend these gloves. January 22, 2016
Rated 5 out of 5 by Best Glove For Working Had a pair for over a year and did every dirty job imaginable for a restaurant client. Offer good protection but still allow high dexterity. Get them dirty and throw in the washer - new gloves! Will use these even in cold weather walking dogs - although they are not insulated they still break the chill.Finally wore out the thumbs log splitting. This was after 1 year and about 20 wash cycles.I really think Carhartt takes pride in the durability of their clothing and it shows. January 21, 2016
Rated 5 out of 5 by Great Gloves!!!! I have had these gloves for over a year and have used them fairly hard!Both gloves are now tearing at the seam of the index finger! If it would not have been for this, durability would have been 5 stars! Considering how hard I have used them though they are quite durable!They are not the most comfortable gloves that I have ever used therefore that is also only 4 stars! I am now looking for another pair! February 3, 2014
Rated 5 out of 5 by great gloves very comfortable, breathable and can still pick up all the small parts May 14, 2012
  • 2016-08-25 T02:52:29.895-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_11M486, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.