Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Leather Mechanics Gloves, SyntheticWater Repellant Palm Material, Black, S, PR 1

  • Item# 11M485
  • Mfr. Model# A547
  • Catalog Page# N/A
  • Catalog Group# H0334
  • UNSPSC# 46181504
Leather Mechanics Gloves, SyntheticWater Repellant Palm Material, Black, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size S
  • Color Black
  • Palm Material SyntheticWater Repellant
  • Back Material Spandex
  • Cuff Shirred
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms