Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
CARHARTT

Long Sleeve T-Shirt, Black, L

  • Item# 4JEX5
  • Mfr. Model# K126 BLK REG LRG
  • Catalog Page# 2132
  • Catalog Group# D2486
  • UNSPSC# 46181526
Long Sleeve T-Shirt,Black,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a rib-knit crew neck and cuffs, this jersey-knit shirt has a left chest pocket with a sewn-on Carhartt® logo. The side-seamed construction minimizes twisting.

View More

Technical Specs

  • Item Long Sleeve T-Shirt
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Black
  • Fabric Weight 6.75 oz.
  • Material 100% Cotton
  • Number of Outside Pockets 1
  • Length 30-1/4"
  • Closure Type Pullover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 32reviewers.
Rated 5 out of 5 by Great shirt, maybe the body is too long Very good quality of fabric and stitching. Comfortable for every day life, nice freedom of movement. Slightly baggy. Also the body is really long (I am 172 cm). First I thought they sent me a version for tall people, but label said it is standart, and sleeves had perfect length. Had to ask talior to shorten the body of shirt (5 cm = 2 inches). But I dont mind this - in fact in the catalog photo the shirt looks quite big and long like in real life. July 19, 2015
Rated 5 out of 5 by awesome shirts i just purchased 5 more of these shirts, for a total of 11, for work or play, you can not beat these!!! February 8, 2014
Rated 5 out of 5 by husband loves it Great fit, quality and comfort. December 29, 2013
Rated 5 out of 5 by BIG GUY SHIRTS I have to shirts under my uniform,which is khaki colored . Most times without my coat for mobility factor. Carhart shirts are just what i needed...BIG GUY SHIRTS...Very warm December 17, 2013
Rated 5 out of 5 by Requested to Purchase I purchased these pocket t-shirts last year for our field employees. They requested more this winter, but in a safety color. They really like the comfort and fit for working in construction. October 23, 2013
Rated 5 out of 5 by Happy! I ordered this shirt for t husband. It is a very sturdy shirt, it's thick it doesn't rare easy. He loves it. October 8, 2013
Rated 5 out of 5 by Tried 3 other brands and this beats them all hands down. August 28, 2013
Rated 5 out of 5 by Tough shirts. These shirts stand up to washing, stretching, etc. Really can't beat them for durability. August 26, 2013
  • 2015-09-08T19:48:21.373-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_32, tr_32
  • loc_en_US, sid_4JEX5, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.