Skip Content

NC
CARHARTT

Long Sleeve Shirt,Black,Poly/Cott,L

  • Item # 5XRU1
  • My Part #
  • Mfr. Model # S224 BLK LRG TLL
  • Catalog Page # N/A
  • Catalog Group # D8039
  • UNSPSC # 46181526
Long Sleeve Shirt,Black,Poly/Cott,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.06 lbs.
Country of Origin Nicaragua Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shirts
Spread collar with button closure. Square bottom 2-pocket style chest pockets. 65% polyester/35% cotton twill fabric is stain-resistant and wrinkle-free.
Carhartt® Twill Workwear

View More

Technical Specs

  • Item Long Sleeve Work Shirt
  • Fits Chest Size 42" to 44"
  • Color Black
  • Fabric Weight 5.5 oz.
  • Material 65% Polyester/35% Cotton Twill
  • Number of Outside Pockets 2
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 9reviewers.
Rated 5 out of 5 by Great work clothes Read my review on the twill work pants. The only thing that I would add is that I have gotten 2 to 3 years out of my clothes before they shrink. I then donate them to people that will get at least one more year out of them. January 26, 2012
Rated 5 out of 5 by Tough The best work uniform I've found. April 17, 2011
Rated 5 out of 5 Long love story I started to wear Carhartt products when i was a teenager, you know, cheap, different, all the stuff you're looking for at this age. And since... Well, i've never stopped. And i know i never will. March 25, 2011
Rated 4 out of 5 by Twill Work Shirt This shirt is tough! You can feel the quality and the durability! February 18, 2011
Rated 5 out of 5 by An EXCELLENT Gift I bought three of these shirts for my son for Christmas. (2 grey, 1 blue) He drives flat beds across country and thinks these shirts are the absolute best! He commented on their comfort and really liked the two pockets.When asked what he wanted for his birthday one month later, it was more shirts. This time he got 2 long sleeve and 2 short sleeve shirts. The order was shipped directly to his home and it made life so much easier for Mom. February 11, 2011
Rated 2 out of 5 by NOT HAPPY FITS TOO SMALL NEXT TIME I'LL BUY A SIZE LARGER. I AM USUALLY A LARGE, BUT IN THIS I NEED AN EXTRA LARGE November 6, 2010
Rated 5 out of 5 by Nice Fitting Shirt* I purchased 2 of these shirts shortly after they were introduced. I ordered my normal size in Carhartt shirts but found they were too small. (This is the reason for the asterisk.) After I reordered the next size up I have been pleased with the fit and appearance of the shirt. I am finding that many "new" Carhartt products are not true to size with the old. Something to keep in mind when ordering. Overall I am pleased with these shirts and would buy more. October 26, 2010
Rated 5 out of 5 by Best hot weather work shirt! This shirt isn't really "new"... In fact, they are bringing back my favorite work shirts with this style.I am very hard on my work wear... But I want to be comfortable, in the heat, and these shirts are the ticket...Remember, the heat is in the tools... This is a great shirt year-round.I was very disappointed when Carhartt discontinued their non-western lightweight twill shirts about three or four years ago. In fact, I have been babying my last one. But they just brought it back...This is the best shirt that they make. July 29, 2010
  • 2015-09-08T19:47:43.338-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_5XRU1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.