Skip Content

DG
CARHARTT

Long Sleeve Shirt,Khaki,Poly/Cott,L

  • Item # 5XRU0
  • My Part #
  • Mfr. Model # S224 KHI LRG TLL
  • Catalog Page # N/A
  • Catalog Group # D8039
  • UNSPSC # 46181526
Long Sleeve Shirt,Khaki,Poly/Cott,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Shirts
Spread collar with button closure. Square bottom 2-pocket style chest pockets. 65% polyester/35% cotton twill fabric is stain-resistant and wrinkle-free.
CarharttĀ® Twill Workwear

View More

Technical Specs

  • Item Long Sleeve Work Shirt
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Khaki
  • Fabric Weight 5.5 oz.
  • Material 65% Polyester/35% Cotton Twill
  • Number of Outside Pockets 2
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms