Skip Content

TP
CARHARTT

Long Sleeve Henley,Hunter Green,2XL

  • Item # 4JFD3
  • My Part #
  • Mfr. Model # K128-HTG XXL REG
  • Catalog Page # N/A
  • Catalog Group # D2488
  • UNSPSC # 46181526
Long Sleeve Henley,Hunter Green,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.99 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Carhartt® K128 long sleeve Henley shirt is made of 6-3/4-oz., 100% cotton jersey knit. Details include a left chest pocket with sewn-on Carhartt logo. Side-seamed construction minimizes twisting. Rib-knit collar and cuffs with 3-button front.

View More

Technical Specs

  • Item Long Sleeve Henley
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Hunter Green
  • Fabric Weight 6.75 oz.
  • Material 100% Cotton
  • Number of Outside Pockets 1
  • Length 32-1/4"
  • Closure Type Pullover/Button
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 17reviewers.
Rated 5 out of 5 by quality plus ! color, fit, material, durability are great! April 13, 2012
Rated 4 out of 5 by Good Purchase I purchased 3 of these shirts in anticipation for a trip I'll be taking up North and I love everything Carhartt,since it's all I've ever worn when I lived up North.I figuered it would be perfect for my travels during this winter. February 21, 2011
Rated 5 out of 5 by Great Shirt I have become a follower of the philosophy of buying local. There is a great store in the town, here, where I live in Maine that is a Carhartt dealer. The store is great, and locally owned, but I buy Carhartt because of the quality and value. This shirt, in my opinion, is Carhartt's flagship longsleeve t-shirt. It doesn't shrink, it keeps up well after multiple washings and the price is good for what is purchased. I will never buy cheaper quality shirts again. February 8, 2011
Rated 5 out of 5 by Really Pleased I really like this shirt so much I will be ordering another one in the near future February 8, 2011
Rated 5 out of 5 by Great Work Shirt The long sleeve pocket henley is rugged and comfortable. The sturdy fabric washes well while keeping its shape and color. February 2, 2011
Rated 5 out of 5 by best purchase ever I buy these every year for my husband he loves them they last for ever and they are very warm November 16, 2010
Rated 4 out of 5 by repeat purchase I have had an identical shirt for years. It was and is the most comfortable shirt I have and the durability has been excellent November 9, 2010
Rated 5 out of 5 by Soooo Pleased My Order was easily placed, quickly delivered and totally what I order. As always the Quality was as excellent as I have come to expect from carhartt.Thanks ! October 27, 2010
  • 2015-09-08T19:47:46.508-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_4JFD3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.