Skip Content

WV
CARHARTT

Lng Slv Thrmo Crw Nck T-Shrt,Blk,PET,XL

  • Item # 3MDD6
  • My Part #
  • Mfr. Model # K207 BLK REG XLG
  • Catalog Page # N/A
  • Catalog Group # E4924
  • UNSPSC # 46181526
Lng Slv Thrmo Crw Nck T-Shrt,Blk,PET,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Long Sleeve Thermo Crew Neck T-Shirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Black
  • Fabric Weight Midweight
  • Material 100% Polyester Knit
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms