Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CARHARTT

Lng Slv Thrmo Crw Nck Shrt,Ntrl,Ctn,XL

  • Item # 3URY8
  • My Part #
  • Mfr. Model # K228 NAT REG XLG
  • Catalog Page # N/A
  • Catalog Group # F8985
  • UNSPSC # 46181526
Lng Slv Thrmo Crw Nck Shrt,Ntrl,Ctn,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Long Sleeve Thermo Crew Neck T-Shirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Natural
  • Fabric Weight 9.5 oz.
  • Material Cotton
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms