Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Crew 61% Olefin, 38% Nylon, 1% Lycra Spandex Liner Socks, Men's, Black, 3 PK

  • Item# 11C575
  • Mfr. Model# A3852-3 BLK-LG
  • Catalog Page# N/A
  • UNSPSC# 46181535
Crew 61% Olefin, 38% Nylon, 1% Lycra Spandex Liner Socks, Men's, Black, 3 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22.66 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liner Socks
  • Height Crew
  • Gender Men's
  • Size L
  • Fits Shoe Size 9 to 12
  • Color Black
  • Material 61% Olefin, 38% Nylon, 1% Lycra Spandex
  • Features Reinforced Heel and Toe
  • Sold As 3 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Excellent LINER sock Definitely a liner sock, they pack well. Have used for work and also during travel for years, wearing as a base layer between the feet and heavier wool socks. The best part about these socks, aside from them lasting, is that they stay on the foot, and don't allow movement between the feet and the thick wool socks I wear inside the boot. Have had trouble with other cheaper brands, where the movement and resulting friction causes sore spots and/or blisters. Great liner socks! April 19, 2015
Rated 2 out of 5 by No insulating properties. more like a dress sock. December 4, 2013
  • 2016-08-28 T04:42:32.038-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11C575, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.