Skip Content

DG
CARHARTT

Leather Mechanics Gloves, Cowhide Leather Palm Material, Stripe/Barley, M, PR 1

  • Item # 25D690
  • My Part #
  • Mfr. Model # WA583
  • Catalog Page # N/A
  • Catalog Group # G6855
  • UNSPSC # 46181504
Mechanics Gloves,M,Stripe/Barley,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable gloves have a cotton duck shell and reinforced palm and knuckles.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Stripe/Barley
  • Palm Material Cowhide Leather
  • Back Material Cotton
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms