Skip Content

DG
CARHARTT

Leather Mechanics Gloves, Cowhide Leather Palm Material, Brown/Barley, S, PR 1

  • Item # 25D650
  • My Part #
  • Mfr. Model # A580
  • Catalog Page # N/A
  • Catalog Group # G6846
  • UNSPSC # 46181504
Leather Mechanics Gloves, Cowhide Leather Palm Material, Brown/Barley, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-purpose gloves include reinforced grain-leather palm and thumb patch.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size S
  • Color Brown/Barley
  • Palm Material Cowhide Leather
  • Back Material Cotton
  • Lining Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms