Skip Content

DG
CARHARTT

Leather Mechanics Gloves, Synthetic Suede Palm Material, Black, M, PR 1

  • Item # 11M481
  • My Part #
  • Mfr. Model # A536
  • Catalog Page # N/A
  • Catalog Group # H0333
  • UNSPSC # 46181504
Mechanics Gloves,M,Synthetic Suede,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Black
  • Palm Material Synthetic Suede
  • Back Material Spandex
  • Knuckle Padding Material Thermoplastic Rubber
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products