Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Leather Driver's Glove, M, Brown, PR

  • Item# 12X292
  • Mfr. Model# A519
  • Catalog Page# 2070
  • Catalog Group# H0339
  • UNSPSC# 46181504
Leather Driver's Glove,M,Brown,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $5.75 / pair

Price $24.36 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable gloves have a cotton duck shell and reinforced palm and knuckles.

View More

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Cowhide
  • Back Material Cowhide
  • Size M
  • Color Brown
  • Cut Drivers
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.3 out of 5 by 3reviewers.
Rated 1 out of 5 by The durability is slipping I used to like these gloves. As a truck driver loading at a pier I put them thru a lot of hard use and they could take it. But recently the gloves are falling apart on the first use. Three of the past five pairs have torn or ripped on the first day of use, one pair after less than 15 minutes of wearing them! I am now looking for a different glove manufacturer to meet my needs for a XXL sized hand. October 21, 2013
Rated 4 out of 5 by Good gloves Finally a pair of gloves big enough to get my hand in! Only had them a short time but am very pleased. Seem tough and rugged enough to last for a good while. Glad I ordered three, Will not be without a pair of gloves no matter where I am. April 12, 2013
Rated 5 out of 5 by Great Gloves I use theses gloves to move clay dirt from my garden. They worked great. February 12, 2012
  • 2016-07-23 T02:25:16.149-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_12X292, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.