Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Knit Cap, Dark Brown, Universal

  • Item# 4ULC6
  • Mfr. Model# A18 DKB OFA
  • Catalog Page# 2127
  • Catalog Group# D2583
  • UNSPSC# 53102503
Knit Cap,Dark Brown,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.32 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.16 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cap is stretchable rib-knit for warmth and comfort.

View More

Technical Specs

  • Item Knit Cap
  • Style Watch Cap
  • Size Universal
  • Color Dark Brown
  • Material Acrylic
  • Covers Head, Ears
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 56reviewers.
Rated 4 out of 5 by Good product. I have several different colors of this, and it keeps me warm. In colder weather, it could be heavier. April 17, 2016
Rated 5 out of 5 by Acrylic watch hat I have been wearing these hats for years; in fact, the first Carhartt product I ever bought was an acrylic watch hat. I've lost several of them, but have never ruined or worn one out. These hats are far superior to any other knit hat; they are very warm, comfortable, durable, and nice looking. Other hats make me itch; not this one! Other hats snag and the yarn pulls out; not this one! Other hats let the wind blow right through; not this one! Other hats get stretched out and won't stay on your head; not this one! This is the ideal cold weather hat and it goes great with a Carhartt jacket or hooded sweatshirt, and it even comes in all the same colors. I like the simple, classic styling, too; no silly braids or pom-poms or yarn mohawks, just a Carhartt tag on the front. Once again, well done, Carhartt! April 6, 2016
Rated 5 out of 5 by Best purchase ever My boyfriend and I love these hats! Durable, warm, and attractive. Last purchase I bought four of these! March 27, 2016
Rated 5 out of 5 by Needed a new beanie Wish they were made with wool, washes up well, comfy March 8, 2016
Rated 5 out of 5 by Money well spent The hat is great the shipping was fast thank you so much March 4, 2016
Rated 5 out of 5 by Watch hat Husband loved it. Fit great, keeps his head warm. Great purchase overall March 3, 2016
Rated 2 out of 5 by Some employees are color blind I ordered a Dark Green. Received a Brown.The label says "DGR", but its an obvious Dark BRown.Carhartt "technically" sent me what I asked for, but at the same time they didn't. Maybe some logistical problem? January 4, 2016
Rated 5 out of 5 by fantastic I love this hat! It fits perfectly and is incredibly comfortable. I have it in multiple colors, but I have to agree with the reviewer below that it would be great if they produced this hat in white for low visibility in the snow. I'd be the first to purchase it in white! August 29, 2014
  • 2016-08-25 T02:45:17.317-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_56, tr_56
  • loc_en_US, sid_4ULC6, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.