Skip Content
ST
CARHARTT

Knit Cap,Charcoal,Unvrsl

  • Item # 4ULC4
  • My Part #
  • Mfr. Model # A18 CLH OFA
  • Catalog Page # 1686
  • Catalog Group # D2583
  • UNSPSC # 53102503
Knit Cap,Charcoal,Unvrsl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Carhartt® knit watch cap is made of 100% acrylic, stretchable rib-knit for warmth and comfort.

• Carhartt label sewn on front
• Universal one size fits all
• Hand washable in cold water, no bleach

View More

Technical Specs

  • Item Knit Cap
  • Style Watch Cap
  • Size Universal
  • Color Charcoal
  • Material Acrylic
  • Covers Head, Ears
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.