Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Jacket,Insulated,Black,LT

  • Item # 6TGW0
  • My Part #
  • Mfr. Model # J002 BLK TLL LRG
  • Catalog Page # 1720
  • Catalog Group # G5087
  • UNSPSC # 46181529
Jacket,Insulated,Black,LT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

J002 - Traditional Jackets, Arctic-Quilt Lined
Brass front zipper has storm flap with hook-and-loop closure. Include corduroy-trimmed collar, pleated elbows, and inner-sleeve rib-knit storm cuffs. 2 large lower-front pockets and 2 inside pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size L Tall
  • Fits Chest Size 42" to 44"
  • Color Black
  • Length 27-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Nylon/Polyester
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products