Skip Content

DG
CARHARTT

Jacket,Quilt Lined,Black,3XL,Tall

  • Item # 6TGV9
  • My Part #
  • Mfr. Model # J002 BLK TLL 3XL
  • Catalog Page # 1720
  • Catalog Group # G5087
  • UNSPSC # 46181529
Jacket,Quilt Lined,Black,3XL,Tall close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

100% ringspun 12-oz. cotton duck made with plied (double) yarns for extra durability. Brass front zipper has a storm flap with a hook-and-loop closure. Features 2 large lower-front pockets and 2 inside pockets for storage. Includes corduroy-trimmed collar, pleated elbows, and inner-sleeve rib-knit storm cuffs.

View More

Technical Specs

  • Item Jacket
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Color Black
  • Length 31"
  • Material Nylon Quilt Lined Cotton Duck
  • Closure Type Zipper
  • Fabric Weight 12 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms