Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Jacket, Insulated, Black, XL

  • Item# 6TGV7
  • Mfr. Model# J002 BLK REG XLG
  • Catalog Page# 2129
  • Catalog Group# D7562
  • UNSPSC# 46181529
Jacket,Insulated,Black,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $140.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

J002 - Traditional Jackets, Arctic-Quilt Lined
Brass front zipper has storm flap with hook-and-loop closure. Include corduroy-trimmed collar, pleated elbows, and inner-sleeve rib-knit storm cuffs. 2 large lower-front pockets and 2 inside pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Black
  • Length 26-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Nylon/Polyester
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 20reviewers.
Rated 5 out of 5 by Great Coat I have had this coat in the past and i still love this coat. March 20, 2016
Rated 4 out of 5 by Wish they had the tailored sizes I too miss the tailored sizes. Now I'm between sizes. I just had to replace my coat. Quality is on par with my old coat. I still love the coat but without the tailored size its not the same.Carhartt, I know why you went this route but please being back the tailored sizes. Please! November 20, 2015
Rated 4 out of 5 by Tailored Size is Gone but still a great product. As another reviewer recently posted Carhartt seems to have moved away from the tailored sizing that they offered, thus the products don't fit as well but are still of excellent quality. Over the years I've worn everything between a 40 Long to a 48 Long. Recently I've lost a lot of weight and went looking to replace my now very large 48 Long jacket. The first thing I have noticed is that it is near impossible to find this traditional style in stores (North Central Texas) and they of course have done away with the tailored sizes. At this time I would say I am probably a Medium Tall but that coat does not exist, a Large Tall is a little big. I am dissapointed by the new sizing, but once I can find one that fits I will still buy it. One of my favorite things about this traditional coat was the fact that they don't need hangers when new. Just set them on the floor and they will stand up under their own starch level. Very practical. October 26, 2015
Rated 4 out of 5 by Good jacket I've been wearing these jackets for 25 years and have always loved them.The good - new inside pockets, love them.The bad - when did Carhartt drop their sizing and go to s-m-l, etc? I've worn a 42 regular forever and they fit great. Now a medium is too small and a large is a little big, not the great fit I was used to. Disappointing. January 27, 2014
Rated 5 out of 5 by Perfect Always wanted one and now that I have one it's just pure satisfaction! December 8, 2013
Rated 5 out of 5 by Carhartt tough... It's a Carhartt, what else needs to be said? Last one is over a decade old, still in use! November 8, 2013
Rated 5 out of 5 by shining example for carhartt products. this is a great jacket, im only writing a review for one reason, and thats because i think this jacket is amazing BUT there are only 2 changes id make, 1. instead of velcro on the outside flap could you make metal snaps instead? and also the inside lining is nice but it rips faster then some, my favorite jacket you have made thus far is unfortunately discontinued which is the dearborn sherpa jacket. everything except for the velcro was PERFECT i love the sherpa lining, its by far your best inside lining. also the reallyr durable zippers. i am a little disapointed in the sherpa lined vest zipper though its not as strong as the jacket zipper, ive had 2 break on me in 2years and id really appreciate something a little more tough. thank you for reading April 1, 2013
Rated 3 out of 5 by Nice Jacket BUT.... Very warm... well made exterior but too bulky in the arms and a little too short. Ends just above my waist line. Probably should have went with the longer "coat" version but that was twice the price:( NOTE: This jacket is very stiff (as expected) so I tried to wash and dry it in the machine. Bad idea; the inside burned a little and ripped. Now I have a hole in my new jacket and haven't even worked in it yet! October 7, 2012
  • 2016-07-29 T00:36:13.197-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_6TGV7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.