Skip Content

DG
CARHARTT

Jacket,Insulated,Brown,XLT

  • Item # 6TGV1
  • My Part #
  • Mfr. Model # J002 BRN TLL XLG
  • Catalog Page # 1720
  • Catalog Group # G5087
  • UNSPSC # 46181529
Jacket,Insulated,Brown,XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

J002 - Traditional Jackets, Arctic-Quilt Lined
Brass front zipper has storm flap with hook-and-loop closure. Include corduroy-trimmed collar, pleated elbows, and inner-sleeve rib-knit storm cuffs. 2 large lower-front pockets and 2 inside pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size XL Tall
  • Fits Chest Size 46" to 48"
  • Color Brown
  • Length 28-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Nylon/Polyester
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products