Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Jacket, Insulated, Brown, L

  • Item# 6TGU4
  • Mfr. Model# J002 BRN REG LRG
  • Catalog Page# 2129
  • Catalog Group# D7562
  • UNSPSC# 46181529
Jacket,Insulated,Brown,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $140.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

J002 - Traditional Jackets, Arctic-Quilt Lined
Brass front zipper has storm flap with hook-and-loop closure. Include corduroy-trimmed collar, pleated elbows, and inner-sleeve rib-knit storm cuffs. 2 large lower-front pockets and 2 inside pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Brown
  • Length 25-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Nylon/Polyester
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 17reviewers.
Rated 4 out of 5 by Good jacket I've been wearing these jackets for 25 years and have always loved them.The good - new inside pockets, love them.The bad - when did Carhartt drop their sizing and go to s-m-l, etc? I've worn a 42 regular forever and they fit great. Now a medium is too small and a large is a little big, not the great fit I was used to. Disappointing. January 27, 2014
Rated 5 out of 5 by Perfect Always wanted one and now that I have one it's just pure satisfaction! December 8, 2013
Rated 5 out of 5 by Carhartt tough... It's a Carhartt, what else needs to be said? Last one is over a decade old, still in use! November 8, 2013
Rated 5 out of 5 by shining example for carhartt products. this is a great jacket, im only writing a review for one reason, and thats because i think this jacket is amazing BUT there are only 2 changes id make, 1. instead of velcro on the outside flap could you make metal snaps instead? and also the inside lining is nice but it rips faster then some, my favorite jacket you have made thus far is unfortunately discontinued which is the dearborn sherpa jacket. everything except for the velcro was PERFECT i love the sherpa lining, its by far your best inside lining. also the reallyr durable zippers. i am a little disapointed in the sherpa lined vest zipper though its not as strong as the jacket zipper, ive had 2 break on me in 2years and id really appreciate something a little more tough. thank you for reading April 1, 2013
Rated 3 out of 5 by Nice Jacket BUT.... Very warm... well made exterior but too bulky in the arms and a little too short. Ends just above my waist line. Probably should have went with the longer "coat" version but that was twice the price:( NOTE: This jacket is very stiff (as expected) so I tried to wash and dry it in the machine. Bad idea; the inside burned a little and ripped. Now I have a hole in my new jacket and haven't even worked in it yet! October 7, 2012
Rated 5 out of 5 by Great work jacket I have owned what must be one of the original carhartts and it has been passed down from my grandpa and it is still in great shape and still warm. Unfortunately my old one has seen its better days and worn only for house chores but the new one is amazing. It is very maneuverable and the material is very giving so you don't feel like you're in a straight jacket when you're trying to work in it. I recommend buying this not only for yourself but for your kids and their kids when they are ready to work hard in a tough jacket. February 23, 2011
Rated 5 out of 5 by My favorite- When I put on this jacket in the morning I feel like I am ready to work. This is the toughest jacket I have ever owned. I wear it everyday that I can and it has not let me down yet. But that is what you get with Carhartt products, relentless quality. thanks Carhartt! February 12, 2011
Rated 5 out of 5 by Great Purchase This jacket was bought for my son and it has become his new best friend, he just loves it. Not only does it keep him warm but he also likes the look. February 6, 2011
  • 2015-09-08T19:49:34.728-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_6TGU4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.