Skip Content

WG
CARHARTT

Jacket,Insulated,Brown,L

  • Item # 4JER2
  • My Part #
  • Mfr. Model # J141 DKB REG LRG
  • Catalog Page # 1720
  • Catalog Group # D2518
  • UNSPSC # 46181533
Jacket,Insulated,Brown,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $239.40 / each

Web Price $252.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microsanded and garment washed, this sherpa-lined jacket is designed with 100% 12-oz. cotton duck made with plied (double) yarns. It has pleated elbows and inner sleeves, and rib-knit storm cuffs. The attached sherpa-lined hood has a drawcord closure. Additional features include a left-chest pocket with a zipper closure, two inside pockets, and two sherpa-lined, lower-front pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Brown
  • Length 25-1/2"
  • Insulated Yes
  • Material 100% Cotton Sandstone Duck
  • Lining Material Sherpa/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 51reviewers.
Rated 5 out of 5 by 8 long years Best Carhartt coat ever owned. I am retiring mine after eight winters of service on my dairy farm. the hood and the tail are the best parts, plus it fit just right from day one and always kept me warm. March 30, 2015
Rated 5 out of 5 by Great Jacket I've had this jacket for 2 years now. I have it in marsh color which I believe is now discontinued. Jacket keeps you warm. the Sherpa lining is nice and toasty. it moves and flexes great and doesn't bind up. One of the best jackets I have ever bought. January 28, 2014
Rated 5 out of 5 by Comfortable I love wearing this jacket. It is unrivaled in comfort and looks good too, January 1, 2014
Rated 5 out of 5 by Excellent product I bought this jacket for my son and he loved it! He already had a carhartt jacket that we bought him a few years ago but he wears it for work (construction) and of course he has caulk and paint all over it so we thought we would buy him another one. I would recommend all carhartt products! Can't beat the quality. January 1, 2014
Rated 5 out of 5 by j141... I just purchased this jacket as a replacement to the "store brand" jacket of the same style. That jacket I went through 3 with in just a couple years because the zippers keep falling apart. I figured it's was probably smarter to replace it with a Carhartt instead of wasting more money on cheap look-alikes. This isn't my first Carhartt I have 2 others, but in the arctic lining. One is old (it's a 100th anniversary year coat) the other is the same style (C003) only newer but that one too is over 10 years old. Both are still in great shape and extremely warn. So I know what to expect in the way of quality. I like having a jacket that's a little lighter and "less warn" for days that are not extremely cold. Not that this one isn't warn, I'm comfortable in this jacket even down to the single digits.in all the stores the J141's were fitted with the lighter color lining (like pictured). But I could not find my size so on-line ordering was needed, When I first received my jacket I was a little confused because the sherpa lining was dark, almost black in color. Not a bad look at all, just didn't look right at first. The darker color sherpa lining seems a little more lofty, more of a thicker fur it seems. But now with this one I'm hoping for the same quality as my old coats, and looking forward to another Carhartt to be used for over 24 years... December 31, 2013
Rated 5 out of 5 by This product was bought for my boss because he saw mine and mentioned what a nice coat it was. I bought it for him for Christmas and you should have seen the smile on his face when he opened it. Thank you, Carhartt December 31, 2013
Rated 5 out of 5 by Love my coat I find this to be a very good purchase. It was deliverd in a timely manner. I am a new die hard carhartt customer. December 5, 2013
Rated 5 out of 5 by Great coat! Here in Oregon.. this is about the most necessary coat you'd ever own. Ducking holds up as well as possible, which is water resistant and will never stand a leak. Lining is perfect and will keep you warm 100% of the time, and the coat is overall a great one. I am 6 foot 1 and 200lbs, I wear a Large Tall, and it fits perfectly, roomy and comfortable. a must have for anyone in a cold or wet climate. May 23, 2013
  • 2015-09-08T19:46:11.247-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_51, tr_51
  • loc_en_US, sid_4JER2, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.