Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Jacket,No Insulation,Brown,XLT

  • Item # 4JEL8
  • My Part #
  • Mfr. Model # J130 DKB TLL XLG
  • Catalog Page # N/A
  • Catalog Group # D2523
  • UNSPSC # 46181533
Jacket,No Insulation,Brown,XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This comfortable jacket includes two large lower-front pockets, two inside pockets, and rib-knit cuffs and waistband. Additional features include a quilted flannel lining in the body, a quilted nylon lining in the sleeves, and an attached, quilted-flannel-lined hood with a draw-cord closure.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size XL Tall
  • Fits Chest Size 46" to 48"
  • Color Brown
  • Length 28-1/2"
  • Insulated No
  • Material 100% Cotton Sandstone Duck
  • Lining Material Quilted Flannel/Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms