Skip Content

NC
CARHARTT

Jacket,No Insulation,Brown,XL

  • Item # 4JEK7
  • My Part #
  • Mfr. Model # J130-211 XLG REG
  • Catalog Page # N/A
  • Catalog Group # D2522
  • UNSPSC # 46181533
Jacket,No Insulation,Brown,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.77 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This comfortable jacket includes two large lower-front pockets, two inside pockets, and rib-knit cuffs and waistband. Additional features include a quilted flannel lining in the body, a quilted nylon lining in the sleeves, and an attached, quilted-flannel-lined hood with a draw-cord closure.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Brown
  • Length 26-1/2"
  • Insulated No
  • Material 100% Cotton Sandstone Duck
  • Lining Material Quilted Flannel/Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 62reviewers.
Rated 5 out of 5 by It's an excellent jacket I've had my J130 in Moss green for four years now.This jacket handles every type of cold weather we get around here and none of the *non stop* wind ever gets past it. It has two inside pockets, one zip and one Velcro. It's also got a heavy duty main zipper. For cold weather I usually wear it zipped up and hood on. One of the best things about Carhartt attached hood jackets is how there is plenty of room to ad a hat under the hood without having any restriction in movement. I've been wearing Carhartt for almost 20 years and it is the only brand I'll buy. December 26, 2014
Rated 4 out of 5 by Best Fit ever To be pleased would be an understatement. Im 6'4''' tall and lean so finding a winter coat that fits and is durable has been impossible till now. I have looked on dozens of web sites and countless stores looking for tall sized jackets that were durable enough for regular outdoor use. I found this jacket in a store and liked it so much I went home and ordered the same jacket in a tall size off the Carhartt website. It arrived quickly and fit perfect. Don't worry about ordering a size larger unless you need it because they're already roomy jackets. Im very happy and will be a returning customer. November 13, 2014
Rated 5 out of 5 by Very good jacket Carhartt is known as a outstanding product. The jacket is well made . It's heavy duty. January 3, 2014
Rated 5 out of 5 by love thus coat Love this coat. It was purchased for a college student it is light but very warm especially when you travel from inside to outside. The look is classic. Buy this and you will not be disappointed. December 31, 2013
Rated 5 out of 5 by buy one very duty like coat. its durable, warm, and flexible.i had this coat for a few years was received as a christmas present, the only down fall ive had i was out in a hurricane for 6 hours and it was drenched and became heavy, but it dried up fine. October 9, 2013
Rated 5 out of 5 by Perfect for the Chicago area I love this jacket. I have always been envious of my guy friends that owned them--until now. As you can guess I'm a woman. I'm 5 feet 10 inches tall and with extremely long arms and this jacket fits me perfectly right off the rack in a men's regular large. Lately, when I order women's coats, I need a tall because of the sleeves and my height! Plus, this jacket is unbelievably warm and it has inside pockets. They don't bother with that feature in women's jackets, anymore February 9, 2013
Rated 5 out of 5 buy it now!!! this coat is just too good. even in below zero weather this thing is like standing in a hot room. as long as i have my carhartt i will never freeze. best coat ever. buy this thing. it looks cool too. January 21, 2013
Rated 5 out of 5 by Best jacket out there This is a great jacket. Keeps you warm and is very durable. I use it almost everyday during the winter. I bought a large/tall and fits me perfectly (I'm 5'11" 180lbs). The only this is, is that for the midnight color, it is actually much darker (closer to black). I don't mind though because its still a great jacket. December 20, 2012
  • 2015-09-08T19:45:53.804-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_62, tr_62
  • loc_en_US, sid_4JEK7, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.