Skip Content
TP
CARHARTT

Jacket, Insulated, Brown, 4XLT

  • Item # 3UXD9
  • Mfr. Model # J141 DKB TLL 4XL
  • Catalog Page # 1765
  • Catalog Group # D2518
  • UNSPSC # 46181529
Jacket,Insulated,Brown,4XLT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $251.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microsanded and garment washed, this sherpa-lined jacket is designed with 100% 12-oz. cotton duck made with plied (double) yarns. It has pleated elbows and inner sleeves, and rib-knit storm cuffs. The attached sherpa-lined hood has a drawcord closure. Additional features include a left-chest pocket with a zipper closure, two inside pockets, and two sherpa-lined, lower-front pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 4XL Tall
  • Fits Chest Size 58" to 60"
  • Color Brown
  • Length 29-1/2"
  • Insulated Yes
  • Material Cotton Sandstone Duck
  • Lining Material Sherpa/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.