Skip Content

DG
CARHARTT

Jacket,Insulated,Brown,3XL

  • Item # 3UXA3
  • My Part #
  • Mfr. Model # J141 DKB REG 3XL
  • Catalog Page # 1720
  • Catalog Group # D2518
  • UNSPSC # 46181529
Jacket,Insulated,Brown,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Microsanded and garment washed, this sherpa-lined jacket is designed with 100% 12-oz. cotton duck made with plied (double) yarns. It has pleated elbows and inner sleeves, and rib-knit storm cuffs. The attached sherpa-lined hood has a drawcord closure. Additional features include a left-chest pocket with a zipper closure, two inside pockets, and two sherpa-lined, lower-front pockets.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Color Brown
  • Length 27-1/2"
  • Insulated Yes
  • Material Cotton Sandstone Duck
  • Lining Material Sherpa/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms