Skip Content

DG
CARHARTT

Jacket,Insulated,Brown,3XLT

  • Item # 3RGN6
  • My Part #
  • Mfr. Model # J97 DKB TLL 3XL
  • Catalog Page # N/A
  • Catalog Group # F2698
  • UNSPSC # 46181533
Jacket,Insulated,Brown,3XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 3XL Tall
  • Fits Chest Size 54" to 56"
  • Color Brown
  • Length 29-1/2"
  • Insulated Yes
  • Material 100% Cotton Sandstone Duck
  • Lining Material Blanket/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms