Skip Content

DG
CARHARTT

Jacket,Insulated,Brown,3XL

  • Item # 3RGN1
  • My Part #
  • Mfr. Model # J97 DKB REG 3XL
  • Catalog Page # N/A
  • Catalog Group # F2698
  • UNSPSC # 46181533
Jacket,Insulated,Brown,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Color Brown
  • Length 27-1/2"
  • Insulated Yes
  • Material 100% Cotton Sandstone Duck
  • Lining Material Blanket/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms